Check Availability
  • GRAINGER APPROVED 

    Sterilization Pan 4 Qt 6 3/8X20X4

  • Item # 3LEX5
  • Mfr. Model # 3054-2
Sterilization Pan 4 Qt 6 3/8X20X4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LEX5
Mfr. Model # 3054-2
UNSPSC #42294211
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Sterilization Pan
Material Stainless Steel
Height 4"
Width 6-3/8"
Length 20"
Capacity 4 qt.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms