Check Availability
  • GRAINGER APPROVED 

    Steel Universal Quick Coupler Body

  • Item # 5ZLP3
  • Mfr. Model # 5ZLP3
Steel Universal Quick Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZLP3
Mfr. Model # 5ZLP3
UNSPSC #27131613
Shipping Weight 0.305 lbs
Country of Origin Not Available *
Item Quick Coupler Body
Interchange Type - Quick Connect Universal Interchange
Interchange Type - Quick Connect Air Couplings Universal
Pipe Size - Quick Connect Air Couplings 3/8"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 3/8"
Max. Pressure - Quick Connect Air Couplings 300 psi
Material - Quick Connect Air Couplings Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.