Check Availability
  • GRAINGER APPROVED 

    Steel Tru-Flate-Automotive Quick Coupler Plug

  • Item # 5ZVH8
  • Mfr. Model # 5ZVH8
Steel Tru-Flate-Automotive Quick Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZVH8
Mfr. Model # 5ZVH8
UNSPSC #27131613
Shipping Weight 0.3 lbs
Country of Origin Not Available *
Item Quick Coupler Plug
Interchange Type - Quick Connect Tru-Flate-Automotive
Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive
Pipe Size - Quick Connect Air Couplings 1/2"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/2"
Max. Pressure - Quick Connect Air Couplings 300 psi
Material - Quick Connect Air Couplings Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.