Check Availability
  • GRAINGER APPROVED 

    Steel Toilet to Floor or Toilet Flange Bolt Set, Silver, For Use With Most Toilets

  • Item # 22UR78
  • Mfr. Model # 22UR78
Steel Toilet to Floor or Toilet Flange Bolt Set, Silver, For Use With Most Toilets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22UR78
Mfr. Model # 22UR78
UNSPSC #30181505
Catalog Page 2750
Shipping Weight 0.09 lbs
Country of Origin China *
Item Toilet to Floor or Toilet Flange Bolt Set
Sub-Category Hardware and Gaskets
For Use With Most Toilets
Material Steel
Color/Finish Silver
Includes (2) 1/4" x 2-1/4" EZ Snap Bolts, (2) Nuts, (2) Round Washers
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.