Check Availability
  • GRAINGER APPROVED 

    Steel Toilet Flange, Black, For Use With 1/4" and 5/16" Closet Bolts

  • Item # 34A510
  • Mfr. Model # 34A510
Steel Toilet Flange, Black, For Use With 1/4" and 5/16" Closet Bolts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34A510
Mfr. Model # 34A510
UNSPSC #27111714
Shipping Weight 0.55 lbs
Country of Origin India *
Item Toilet Flange
Sub-Category Hardware and Gaskets
For Use With 1/4" and 5/16" Closet Bolts
Material Steel
Color/Finish Black
Standards UL, CSA, NSF, ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close