Check Availability
Steel Tank Stand, Steel
Qty
  • Web Price
    $1,,254.54 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8NE17
Mfr. Model # M-0500-I38
UNSPSC #24111803
Shipping Weight 150.001 lbs
Country of Origin USA *
Item Tank Stand
Outside Length 38"
Outside Width 51"
Outside Height 38"
Material Steel
Color Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.