Check Availability
Steel Tank Stand, Silver, For Use With Liquid Storage Tanks
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZW41
Mfr. Model # M-0120-GPAN
UNSPSC #24111803
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Tank Stand
Outside Length 34"
Outside Width 12"
Outside Height 3"
Material Steel
Color Silver
For Use With Liquid Storage Tanks
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In