Check Availability
Steel Tank Stand, Silver, For Use With Liquid Storage Tanks
Qty
  • Web Price
    $396.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZW39
Mfr. Model # M-0120-ESMG
UNSPSC #24111803
Shipping Weight 43.0 lbs
Country of Origin USA *
Item Tank Stand
Outside Length 35"
Outside Width 33"
Outside Height 9"
Material Steel
Color Silver
For Use With Liquid Storage Tanks
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In