Check Availability
  • GRAINGER APPROVED 

    Steel Standard Spring Clip, Hanging Mounting Type, Silver, Finish: Bright Zinc

  • Item # 6YE13
  • Mfr. Model # 6YE13
Steel Standard Spring Clip, Hanging Mounting Type, Silver, Finish: Bright Zinc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YE13
Mfr. Model # 6YE13
UNSPSC #31162610
Catalog Page 1328
Shipping Weight 0.15 lbs
Country of Origin China *
Sub-Category - Pegboard And Slatwall Accessories Spring Clip
Item Standard Spring Clip
Overall Depth 1-1/4"
Hole Shape Square
Mounting Type Hanging
Hole Size 3/8"
Hole Spacing 1-1/2"
Material Steel
Color Silver
Construction Welded
Finish Bright Zinc
Locking System Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms