Check Availability
  • GRAINGER APPROVED 

    Steel Standard Spring Clip, Screw In Mounting Type, Black

  • Item # 5TPL9
  • Mfr. Model # 5TPL9
Steel Standard Spring Clip, Screw In Mounting Type, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5TPL9
Mfr. Model # 5TPL9
UNSPSC #24102004
Catalog Page 1328
Shipping Weight 0.35 lbs
Country of Origin China *
Sub-Category - Pegboard And Slatwall Accessories Spring Clip
Item Standard Spring Clip
Overall Depth 1-1/2"
Hole Shape Square
Mounting Type Screw In
Hole Size 3/8"
Hole Spacing 1-1/2"
Material Steel
Color Black
Construction Welded
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close