Check Availability
  • GRAINGER APPROVED 

    Steel Standard Spring Clip, Screw In Mounting Type, Black

  • Item # 5TPH4
  • Mfr. Model # 5TPH4
Steel Standard Spring Clip, Screw In Mounting Type, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5TPH4
Mfr. Model # 5TPH4
UNSPSC #24102004
Catalog Page 1328
Shipping Weight 0.65 lbs
Country of Origin China *
Sub-Category - Pegboard And Slatwall Accessories Spring Clip
Item Standard Spring Clip
Overall Depth 1-7/16"
Hole Shape Round
Mounting Type Screw In
Hole Size 1/4"
Hole Spacing 1"
Material Steel
Color Black
Construction Riveted
* This product's country of origin is subject to change

Compliance and Restrictions