Check Availability
  • GRAINGER APPROVED 

    Steel Shelf, Screw In Mounting Type, Gray, Finish: Powder Coated

  • Item # 6YE21
  • Mfr. Model # 6YE21
  • (1)
Steel Shelf, Screw In Mounting Type, Gray, Finish: Powder Coated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YE21
Mfr. Model # 6YE21
UNSPSC #31162610
Catalog Page 1328
Shipping Weight 4.5 lbs
Country of Origin China *
Sub-Category - Pegboard And Slatwall Accessories Shelf
Item Shelf
Overall Width 18"
Overall Depth 6-1/2"
Hole Shape Square
Mounting Type Screw In
Hole Size 3/8"
Hole Spacing 1-1/2"
Material Steel
Color Gray
Load Capacity 100 lb.
Construction Steel
Finish Powder Coated
Locking System Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms