Check Availability
  • GRAINGER APPROVED 

    Steel Serrated Anti-Slip Stair Tread, 1-1/2"H x 30"L x 11-3/4"W

  • Item # 1ZDZ1
  • Mfr. Model # 1ZDZ1
Steel Serrated Anti-Slip Stair Tread, 1-1/2"H x 30"L x 11-3/4"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Deck SpanĀ®
1-pc. construction offers outstanding load-carrying capabilities. Slip resistance in all directions. Self-framing diamond surface pattern with relief holes, allows passage of light and waste materials.
Stair Treads
Show More Close
 

Technical Specifications

Item # 1ZDZ1
Mfr. Model # 1ZDZ1
UNSPSC #30103201
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Anti-Slip Stair Tread
Step Tread Serrated
Material Steel
Gauge 14
Overall Length 30"
Overall Width 11-3/4"
Overall Height 1-1/2"
Finish Pregalvanized
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close