Check Availability
  • GRAINGER APPROVED 

    Steel Sealing Ring, Raintight, For Use With Fittings and Enclosures

  • Item # 3LL02
  • Mfr. Model # 3LL02
Steel Sealing Ring, Raintight, For Use With Fittings and Enclosures
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.
Show More Close
 

Technical Specifications

Item # 3LL02
Mfr. Model # 3LL02
UNSPSC #39121311
Shipping Weight 0.01 lbs
Country of Origin China *
Item Sealing Ring, Raintight
Sub-Category Installation Accessories
Material Steel
For Use With Fittings and Enclosures
Function Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures
Conduit Size (In.) 3/4
Includes Neoprene Gasket
* This product's country of origin is subject to change

Compliance and Restrictions