Check Availability
  • GRAINGER APPROVED 

    Steel Liquid Tight Sealing Ring, For Use With Fittings and Enclosures , Conduit: 1/2

  • Item # 3LK90
  • Mfr. Model # 3LK90
Steel Liquid Tight Sealing Ring,  For Use With Fittings and Enclosures ,  Conduit: 1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.
Show More Close
 

Technical Specifications

Item # 3LK90
Mfr. Model # 3LK90
UNSPSC #39121311
Shipping Weight 0.01 lbs
Country of Origin China *
Item Liquid Tight Sealing Ring
Sub-Category Installation Accessories
Material Steel
For Use With Fittings and Enclosures
Function Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures
Conduit Size (In.) 1/2
Includes Neoprene Gasket
* This product's country of origin is subject to change

Compliance and Restrictions