This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Steel Knockout Plug, For Use With Electrical Boxes and Enclosures , Conduit: 3/4

  • Item # 3LN65
  • Mfr. Model # 3LN65
Steel Knockout Plug,  For Use With Electrical Boxes and Enclosures ,  Conduit: 3/4

See alternate products available online.

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.
Show More Close
 

Technical Specifications

Item # 3LN65
Mfr. Model # 3LN65
UNSPSC #39121311
Shipping Weight 0.01 lbs
Country of Origin China *
Item Knockout Plug
Sub-Category Installation Accessories
Material Steel
Color Silver
For Use With Electrical Boxes and Enclosures
Function Covers Exposed Knockout Holes
Conduit Size (In.) 3/4
* This product's country of origin is subject to change

Compliance and Restrictions