This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Steel Knock Out Plug, For Use With Tubing and Cable Fitting , Conduit: 1/2

  • Item # 3LN64
  • Mfr. Model # 3LN64
Steel Knock Out Plug,  For Use With Tubing and Cable Fitting ,  Conduit: 1/2

See alternate products available online.

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.
Show More Close
 

Technical Specifications

Item # 3LN64
Mfr. Model # 3LN64
UNSPSC #39121311
Shipping Weight 0.01 lbs
Country of Origin China *
Item Knock Out Plug
Sub-Category Installation Accessories
Material Steel
Color Silver
For Use With Tubing and Cable Fitting
Conduit Size (In.) 1/2
* This product's country of origin is subject to change

Compliance and Restrictions