Check Availability
  • GRAINGER APPROVED 

    Steel Knock Out Plug, For Use With Tubing and Cable Fitting

  • Item # 3LJ99
  • Mfr. Model # 3LJ99
Steel Knock Out Plug, For Use With Tubing and Cable Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.
Show More Close
 

Technical Specifications

Item # 3LJ99
Mfr. Model # 3LJ99
UNSPSC #39121311
Shipping Weight 0.05 lbs
Country of Origin China *
Item Knock Out Plug
Sub-Category Installation Accessories
Material Steel
Color Silver
For Use With Tubing and Cable Fitting
Conduit Size (In.) 2
* This product's country of origin is subject to change

Compliance and Restrictions