Check Availability
  • GRAINGER APPROVED 

    Steel Folding Pull Handle with Polished Zinc Finish, Silver; Hardware Included

  • Item # 4PE27
  • Mfr. Model # 4PE27
Steel Folding Pull Handle with Polished Zinc Finish, Silver; Hardware Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4PE27
Mfr. Model # 4PE27
UNSPSC #31162801
Catalog Page 2013
Shipping Weight 0.45 lbs
Country of Origin Taiwan *
Item Folding Pull Handle
Load Rated (Y/N) N
Mounting Type Unthreaded Through Holes
Material Steel
Finish Polished Zinc
Mounting Hole Center to Center 2-3/4"
Vert. Mounting Hole Ctr. to Ctr. 1-7/8"
Grip Dia. 3/8"
Screw Size #10 x 3/4"
Color Silver
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions