Check Availability
  • GRAINGER APPROVED 

    Steel Folding Pull Handle with Natural Finish, Natural; Hardware Not Included

  • Item # 4PE26
  • Mfr. Model # 4PE26
Steel Folding Pull Handle with Natural Finish, Natural; Hardware Not Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4PE26
Mfr. Model # 4PE26
UNSPSC #31162801
Catalog Page 2013
Shipping Weight 0.65 lbs
Country of Origin Taiwan *
Item Folding Pull Handle
Load Rated (Y/N) N
Mounting Type Weld-On
Material Steel
Finish Natural
Grip Dia. 3/8"
Color Natural
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions