Check Availability
  • GRAINGER APPROVED 

    Steel Folding Pull Handle with Polished Zinc Finish, Silver; Hardware Included

  • Item # 1WAG1
  • Mfr. Model # 1WAG1
Steel Folding Pull Handle with Polished Zinc Finish, Silver; Hardware Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1WAG1
Mfr. Model # 1WAG1
UNSPSC #31162801
Catalog Page 2018
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Folding Pull Handle
Load Rated (Y/N) N
Mounting Type Unthreaded Through Holes
Material Steel
Finish Polished Zinc
Mounting Hole Center to Center 3-3/4"
Vert. Mounting Hole Ctr. to Ctr. 2-3/4"
Grip Dia. 3/8"
Screw Size #12 x 1-1/4"
Color Silver
Hardware Included
* This product's country of origin is subject to change

Welcome Sign In