Check Availability
  • FABORY 

    Steel Dowel Pin, Plain Finish, 45mm L, 6.000mm Pin Dia.

  • Item # 54FP19
  • Mfr. Model # M39090.060.0045
Steel Dowel Pin, Plain Finish, 45mm L, 6.000mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FP19
Mfr. Model # M39090.060.0045
UNSPSC #31163203
Shipping Weight 0.505 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Metric
Basic Material Steel
Fastener Finish Plain
Pin Dia. 6.000mm
Fastener Length 45mm
Nominal Diameter M6
Thread Size M6
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions