Check Availability
  • FABORY 

    Steel Dowel Pin, Plain Finish, 30mm L, 4.000mm Pin Dia.

  • Item # 54FP12
  • Mfr. Model # M39080.040.0030
Steel Dowel Pin, Plain Finish, 30mm L, 4.000mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FP12
Mfr. Model # M39080.040.0030
UNSPSC #31163203
Shipping Weight 0.705 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Metric
Basic Material Steel
Fastener Finish Plain
Pin Dia. 4.000mm
Fastener Length 30mm
Nominal Diameter M4
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions