Check Availability
  • GRAINGER APPROVED 

    Steel Double Sided Boltless Tire Rack, Shelf Capacity 1000 lb., 84" H x 60" W x 42" D

  • Item # 1KAD5
  • Mfr. Model # TRB6042
Steel Double Sided Boltless Tire Rack, Shelf Capacity 1000 lb., 84" H  x 60" W x  42" D
Qty
  • Web Price
    $304.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1KAD5
Mfr. Model # TRB6042
UNSPSC #24102004
Catalog Page 1240
Shipping Weight 135.0 lbs
Country of Origin USA *
Item Double Sided Boltless Tire Rack
Tire Capacity 42
Width 60"
Depth 42"
Height 84"
Number of Shelves 3
Shelf Capacity 1000 lb.
Material Steel
Color Gray
Finish Enamel
Includes Center Supports
Shelf Depth 12"
* This product's country of origin is subject to change

Compliance and Restrictions