Check Availability
  • FABORY 

    Steel Cotter Pin, 100mm L, 8.0mm Pin Dia.

  • Item # 54FP52
  • Mfr. Model # M39350.080.0100
Steel Cotter Pin, 100mm L, 8.0mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FP52
Mfr. Model # M39350.080.0100
UNSPSC #31163204
Shipping Weight 4.133 lbs
Country of Origin Taiwan *
Item Cotter Pin
System of Measurement Metric
Basic Material Steel
Fastener Finish Zinc Plated
Pin Dia. 8.0mm
Fastener Length 100mm
Meets/Exceeds DIN 94
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions