Check Availability
  • FABORY 

    Steel Cotter Pin, 50mm L, 5.0mm Pin Dia.

  • Item # 54FP40
  • Mfr. Model # M39350.050.0050
Steel Cotter Pin, 50mm L, 5.0mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FP40
Mfr. Model # M39350.050.0050
UNSPSC #31163204
Shipping Weight 1.829 lbs
Country of Origin Taiwan *
Item Cotter Pin
System of Measurement Metric
Basic Material Steel
Fastener Finish Zinc Plated
Pin Dia. 5.0mm
Fastener Length 50mm
Meets/Exceeds DIN 94
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions