Check Availability
  • FABORY 

    Steel Cotter Pin, 71mm L, 4.0mm Pin Dia.

  • Item # 54FP37
  • Mfr. Model # M39350.040.0071
Steel Cotter Pin, 71mm L, 4.0mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FP37
Mfr. Model # M39350.040.0071
UNSPSC #31163204
Shipping Weight 1.536 lbs
Country of Origin Taiwan *
Item Cotter Pin
System of Measurement Metric
Basic Material Steel
Fastener Finish Zinc Plated
Pin Dia. 4.0mm
Fastener Length 71mm
Meets/Exceeds DIN 94
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions