Check Availability
  • FABORY 

    Steel Cotter Pin, 25mm L, 2.0mm Pin Dia.

  • Item # 54FP23
  • Mfr. Model # M39350.020.0025
Steel Cotter Pin, 25mm L, 2.0mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FP23
Mfr. Model # M39350.020.0025
UNSPSC #31163204
Shipping Weight 0.103 lbs
Country of Origin Taiwan *
Item Cotter Pin
System of Measurement Metric
Basic Material Steel
Fastener Finish Zinc Plated
Pin Dia. 2.0mm
Fastener Length 25mm
Meets/Exceeds DIN 94
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions