Check Availability
  • GRAINGER APPROVED 

    Steel Channel Washer, Galv-Krom Finish

  • Item # 2HAK5
  • Mfr. Model # V500 1/4Y
Steel Channel Washer, Galv-Krom Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Channel washer has been redesigned, so that it can fit channels that are 1-1/2 in. and 1-5/8 in.
Show More Close
 

Technical Specifications

Item # 2HAK5
Mfr. Model # V500 1/4Y
UNSPSC #31161812
Catalog Page 322
Shipping Weight 4.05 lbs
Country of Origin Taiwan *
Item Channel Washer
For Use With 1-1/2" or 1-5/8" Strut Channels
Conduit Size 1/4"
Width 1-5/8"
Depth 1-5/8"
Thickness 1/4"
Material Steel
Finish Galv-Krom
Color Gold
* This product's country of origin is subject to change

Compliance and Restrictions