Check Availability
  • GRAINGER APPROVED 

    Steel Bin Shelving with 96 Bins, 36"W x 18"D x 75"H, Load Capacity: 4800 lb., Gray

  • Item # 7D418
  • Mfr. Model # 2960
Steel Bin Shelving with 96 Bins, 36"W x 18"D x 75"H, Load Capacity: 4800 lb., Gray
Qty
  • Web Price
    $462.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 7D418
Mfr. Model # 2960
UNSPSC #24102004
Catalog Page 1290
Shipping Weight 159.2 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 18"
Overall Width 36"
Overall Height 75"
Bin Style Shelf Bin
Bin Depth 17-7/8"
Bin Width 4-1/8"
Bin Height 4"
Bin Material Polypropylene
Bin Color Yellow
No. of Shelves 12
Total Number of Bins 96
Load Capacity 4800 lb.
Shelf Capacity 400 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close