Check Availability
  • GRAINGER APPROVED 

    Steel A-Frame Pegboard Truck, 1200 lb. Load Capacity, Powder Coated Finish, Gray

  • Item # 5RXD2
  • Mfr. Model # AF-3048-PB-95
Steel A-Frame Pegboard Truck, 1200 lb. Load Capacity, Powder Coated Finish, Gray A-Frame Pegbrd Truck,56-15/16" H,30" W
Qty
  • Web Price
    $645.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This A-Frame Pegboard Truck is designed for transporting tools and other items. It helps to provide both pegboard storage and shelf pace.
Show More Close
 

Technical Specifications

Item # 5RXD2
Mfr. Model # AF-3048-PB-95
UNSPSC #44111511
Catalog Page 1329
Shipping Weight 221.0 lbs
Country of Origin Mexico *
Item - Mobile Pegboards A-Frame Pegboard Truck
Overall Height 56-15/16"
Overall Depth 48"
Overall Width 30"
Tool Storage Space 30 sq. ft.
Panel Hole Size 1/4"
Panel Hole Spacing 1"
Material Steel
Color Gray
Finish Powder Coated
Caster Dia. 6"
Assembled/Unassembled Assembled
Includes Mounted End Handle and (4) 6" Phenolic Casters, (2) Rigid and (2) Swivelwith Side Brake
Caster Material Phenolic
Caster Configuration (2) Swivel with Brakes, (2) Rigid
Load Capacity 1200 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms