Check Availability
  • GRAINGER APPROVED 

    Steel A-Frame Pegboard Truck Kit, 1000 lb. Load Capacity, Textured Powder Paint Finish, Gray

  • Item # 4AAF3
  • Mfr. Model # AF-243652-PBS60-5PH-95
Steel A-Frame Pegboard Truck Kit, 1000 lb. Load Capacity, Textured Powder Paint Finish, Gray
Qty
  • Web Price
    $1,195.74 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Toolboard Storage Systems
• 3/8" square holes spaced on 1-1/2" centers Hooks and accessories come with positive-lock system to secure toolholders in place
Open Toolboard Trolley
All-steel, double-sided trolley with inclined panels for secure tool storage when trolley is in motion. Base with raised edges easily stores tool boxes and other large items. Includes mounted end handle and 4 casters. Assembly required.
Show More Close
 

Technical Specifications

Item # 4AAF3
Mfr. Model # AF-243652-PBS60-5PH-95
UNSPSC #24102004
Shipping Weight 122.0 lbs
Country of Origin Mexico *
Item - Mobile Pegboards A-Frame Pegboard Truck Kit
Overall Height 52"
Overall Depth 42-1/4"
Overall Width 24"
Tool Storage Space 18 sq. ft.
Panel Hole Size 3/8"
Panel Hole Spacing 1"
Material Steel
Color Gray
Finish Textured Powder Paint
Caster Dia. 5"
Assembled/Unassembled Assembled
Includes (4) 18" x 36" Square Hole Toolboard Panels and (60) Piece Toolholder Set
Caster Material Phenolic
Caster Configuration (2) Swivel, (2) Rigid
Load Capacity 1000 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms