Check Availability
  • GRAINGER APPROVED 

    Steel A-Frame Pegboard Truck Kit, 100 lb. Load Capacity, Galvanized Finish, Silver

  • Item # 33HY35
  • Mfr. Model # WOWCART16
Steel A-Frame Pegboard Truck Kit, 100 lb. Load Capacity, Galvanized Finish, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33HY35
Mfr. Model # WOWCART16
UNSPSC #24101501
Shipping Weight 38.1 lbs
Country of Origin USA *
Item - Mobile Pegboards A-Frame Pegboard Truck Kit
Overall Height 51"
Overall Depth 20"
Overall Width 16"
Tool Storage Space 10.6 sq. ft.
Panel Hole Size 1/4"
Panel Hole Spacing 1"
Material Steel
Color Silver
Finish Galvanized
Caster Dia. 3"
Assembled/Unassembled Unassembled
Includes Hooks and Gloves
Caster Configuration (2) Swivel, (2) Swivel with Brakes
Load Capacity 100 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms