Check Availability
  • GRAINGER APPROVED 

    Steel, Caster Set

  • Item # 5W876
  • Mfr. Model # 30424
Steel, Caster Set Mobile Kit,5-1/2 in. H,Gray Mobile Kit,5-1/2 in. H,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This rail mobile kit converts two-sided floor rack No. 5YM90 into a mobile storage center. It includes reinforcing braces, a handle, and 4" polyolefin casters. One of the casters locks to prevent rolling.
Show More Close
 

Technical Specifications

Item # 5W876
Mfr. Model # 30424
UNSPSC #24102004
Catalog Page 1280
Shipping Weight 10.0 lbs
Country of Origin USA *
Utility Cart Accessory Item Caster Set
For Use With Mfr. No. 30016
Load Capacity 500 lb.
Color Gray
Material Steel
Caster Dia. 4"
Includes Four casters, handle, four cross-braces
* This product's country of origin is subject to change

Compliance and Restrictions