Check Availability
  • GRAINGER APPROVED 

    Stationary Counter Height Modular Drawer Cabinet, 7 Drawers, 27-3/4"W x 28"D x 44-3/4"H Black/Red

  • Item # 2HFP4
  • Mfr. Model # 2HFP4
Stationary Counter Height Modular Drawer Cabinet, 7 Drawers, 27-3/4"W x 28"D x 44-3/4"H Black/Red
Qty
  • Web Price
    $1,609.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Modular Storage Cabinets
• 320-lb. capacity per drawer, based on evenly distributed loads All-welded steel; powder-coated finish: black with red drawers Central locking system secures all drawers with 2 keys (included) All cabinets measure 28-3/8"W x 28-5/16"D
Full drawer extension allows complete access to contents. Adjustable drawer dividers are included to create smaller compartments as needed. Ball-bearing telescoping slide suspension enables smooth drawer opening and closing. Large, full-width handles provide space for included labels.
Show More Close
 

Technical Specifications

Item # 2HFP4
Mfr. Model # 2HFP4
UNSPSC #56111906
Catalog Page 1264
Shipping Weight 298.0 lbs
Country of Origin China *
Item Modular Drawer Cabinet
Mobile/Stationary Stationary
Cabinet Height Range Counter Height
Height of Cabinet 44-3/4"
Width of Cabinet 27-3/4"
Depth of Cabinet 28"
No. of Drawers 7
Usable Drawer Height (3) 2-3/4", (3) 4-3/4", (1) 6-3/4"
No. of Compartments Per Drawer (6) 9, (1) 12
Color Black/Red
Material - Cabinets Steel
Finish - Cabinets Powder Coated
Work Surface Material Steel
Cabinet Locking Mechanism Keyed
Drawer Width 24-1/4"
Drawer Depth 24-3/4"
Number of Compartments per Cabinet 66
Drawer Capacity 320 lb.
Handle Type Steel
Handle Material aluminum
Includes Drawer Labels
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms