Check Availability
  • GRAINGER APPROVED 

    Starter Bulk Storage Rack with Ribbed Steel Decking and 4 Shelves, 96"W x 36"D x 96"H

  • Item # 7YC63
  • Mfr. Model # 7YC63
Starter Bulk Storage Rack with Ribbed Steel Decking and 4 Shelves, 96"W x 36"D x 96"H
Qty
  • Web Price
    $833.43 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 7YC63
Mfr. Model # 7YC63
UNSPSC #24102006
Shipping Weight 305.002 lbs
Country of Origin USA *
Item - Bulk Storage Racks Bulk Storage Rack
Shelving Type Starter
Overall Width 96"
Overall Depth 36"
Overall Height 96"
Decking Material Ribbed Steel
No. of Shelves 4
Shelf Capacity 1350 lb.
Shelving Frame Material Steel
Color Gray
Finish - Shelving and Racks Baked Enamel
Includes (2) 8TX51 (Bulk Rack Upright Frame),(3) 8W513 (Bulk Rack Shelf Level),(3) 9AL70 (Steel Decking)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms