Check Availability
  • GRAINGER APPROVED 

    Starter Bulk Storage Rack with Ribbed Steel Decking and 3 Shelves, 72"W x 36"D x 96"H

  • Item # 7YC62
  • Mfr. Model # 7YC62
Starter Bulk Storage Rack with Ribbed Steel Decking and 3 Shelves, 72"W x 36"D x 96"H
Qty
  • Web Price
    $678.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 7YC62
Mfr. Model # 7YC62
UNSPSC #24102006
Shipping Weight 245.002 lbs
Country of Origin USA *
Item - Bulk Storage Racks Bulk Storage Rack
Shelving Type Starter
Overall Width 72"
Overall Depth 36"
Overall Height 96"
Decking Material Ribbed Steel
No. of Shelves 3
Shelf Capacity 1700 lb.
Shelving Frame Material Steel
Color Gray
Finish - Shelving and Racks Baked Enamel
Includes (3) 8FXZ7 (Steel Decking),(2) 8TX51 (Bulk Rack Upright Frame),(3) 9DZZ1 (Bulk Rack Shelf Level)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms