Check Availability
  • GRAINGER APPROVED 

    Starter Bulk Storage Rack with Ribbed Steel Decking and 4 Shelves, 60"W x 36"D x 72"H

  • Item # 7YC52
  • Mfr. Model # 7YC52
Starter Bulk Storage Rack with Ribbed Steel Decking and 4 Shelves, 60"W x 36"D x 72"H
Qty
  • Web Price
    $525.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 7YC52
Mfr. Model # 7YC52
UNSPSC #24102006
Shipping Weight 173.8 lbs
Country of Origin USA *
Item - Bulk Storage Racks Bulk Storage Rack
Shelving Type Starter
Overall Width 60"
Overall Depth 36"
Overall Height 72"
Decking Material Ribbed Steel
No. of Shelves 4
Shelf Capacity 2400 lb.
Shelving Frame Material Steel
Color Gray
Finish - Shelving and Racks Baked Enamel
Includes (3) 9AM70 (Bulk Rack Shelf Level),(3) 9CXC8 (Steel Decking),(2) 9T378 (Bulk Rack Upright Frame)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms