Check Availability
  • GRAINGER APPROVED 

    Starter Boltless Shelving with None Decking, 5 Shelves, 36"W x 24"D x 85"H

  • Item # 7YH02
  • Mfr. Model # 7YH02
Starter Boltless Shelving with None Decking, 5 Shelves, 36"W x 24"D x 85"H
Qty
  • Web Price
    $645.13 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 7YH02
Mfr. Model # 7YH02
UNSPSC #24102004
Shipping Weight 195.35 lbs
Country of Origin USA *
Shelving Type Starter
Item - Boltless Shelving Boltless Shelving
Shelving Strength Rating Heavy Duty
Overall Width 36"
Overall Depth 24"
Overall Height 85"
Decking Material None
No. of Shelves 5
Shelf Capacity 775 lb.
Color Gray
Shelf Configuration Single Straight
Shelving Post Gauge 14
Shelving Frame Material Steel
Shelf Adjustments 1-1/2"
Includes (1)3JHU6 (Records Storage Rack), (1)3JKL7 (Hardware), (1)8EG62 (Back Panel), (1)8EGZ6 (Base Strip), (1)8ZEG5 (Bin Unit Panels), (2)9KE24 (End Panel), (4)9W851 (Upright Post)
Shelving Gauge 14
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.