Check Availability
  • GRAINGER APPROVED 

    Starter Boltless Shelving with None Decking, 6 Shelves, 36"W x 12"D x 84"H

  • Item # 7Y196
  • Mfr. Model # 7Y196
Starter Boltless Shelving with None Decking, 6 Shelves, 36"W x 12"D x 84"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 7Y196
Mfr. Model # 7Y196
UNSPSC #24102004
Shipping Weight 32.1 lbs
Country of Origin USA *
Shelving Type Starter
Item - Boltless Shelving Boltless Shelving
Shelving Strength Rating Industrial
Overall Width 36"
Overall Depth 12"
Overall Height 84"
Decking Material None
No. of Shelves 6
Shelf Capacity 400 lb.
Color Gray
Shelf Configuration Single Straight
Shelving Frame Material Steel
Finish - Shelving and Racks Powder Coated
Shelf Adjustments 1-1/2"
Includes (4) Posts, (6) Shelf Supports, Decking Sold Separately
Shelving Gauge 16
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms