Check Availability
  • GRAINGER APPROVED 

    Stairway Leg, 35" Height, 42" Platform Height, Number of Legs 4

  • Item # 9MD60
  • Mfr. Model # IS42-36 4 LEGS
Stairway Leg, 35" Height, 42" Platform Height, Number of Legs 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9MD60
Mfr. Model # IS42-36 4 LEGS
UNSPSC #25191512
Shipping Weight 60.001 lbs
Country of Origin USA *
Item Stairway Leg
Overall Height 35"
Platform Height 42"
Number of Legs 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.