Check Availability
  • GRAINGER APPROVED 

    Stairway Leg, 98" Height, 105" Platform Height, Number of Legs 4

  • Item # 9LEP1
  • Mfr. Model # IS105-36 4 LEGS
Stairway Leg, 98" Height, 105" Platform Height, Number of Legs 4
Qty
  • Web Price
    $381.59 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9LEP1
Mfr. Model # IS105-36 4 LEGS
UNSPSC #25191512
Shipping Weight 152.0 lbs
Country of Origin USA *
Item Stairway Leg
Overall Height 98"
Platform Height 105"
Number of Legs 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.