Check Availability
  • GRAINGER APPROVED 

    Stairway Leg, 112" Height, 119" Platform Height, Number of Legs 4

  • Item # 9DU78
  • Mfr. Model # IS119-36 4 LEGS
Stairway Leg, 112" Height, 119" Platform Height, Number of Legs 4
Qty
  • Web Price
    $398.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9DU78
Mfr. Model # IS119-36 4 LEGS
UNSPSC #25191512
Shipping Weight 172.0 lbs
Country of Origin USA *
Item Stairway Leg
Overall Height 112"
Platform Height 119"
Number of Legs 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.