Check Availability
  • GRAINGER APPROVED 

    Stairway Leg, 35" Height, 42" Platform Height, Number of Legs 2

  • Item # 9DTT8
  • Mfr. Model # IS42-36 2 LEGS
Stairway Leg, 35" Height, 42" Platform Height, Number of Legs 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9DTT8
Mfr. Model # IS42-36 2 LEGS
UNSPSC #25191512
Shipping Weight 30.001 lbs
Country of Origin USA *
Item Stairway Leg
Overall Height 35"
Platform Height 42"
Number of Legs 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.