Check Availability
  • GRAINGER APPROVED 

    Stairway Leg, 56" Height, 63" Platform Height, Number of Legs 2

  • Item # 8ULA5
  • Mfr. Model # IS63-36 2 LEGS
Stairway Leg, 56" Height, 63" Platform Height, Number of Legs 2
Qty
  • Web Price
    $219.39 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8ULA5
Mfr. Model # IS63-36 2 LEGS
UNSPSC #25191512
Catalog Page 0
Shipping Weight 46.0 lbs
Country of Origin USA *
Item Stairway Leg
Overall Height 56"
Platform Height 63"
Number of Legs 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.