Check Availability
  • GRAINGER APPROVED 

    Stairway Leg, 98" Height, 105" Platform Height, Number of Legs 2

  • Item # 8C440
  • Mfr. Model # IS105-36 2 LEGS
Stairway Leg, 98" Height, 105" Platform Height, Number of Legs 2
Qty
  • Web Price
    $253.38 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8C440
Mfr. Model # IS105-36 2 LEGS
UNSPSC #25191512
Shipping Weight 76.0 lbs
Country of Origin USA *
Item Stairway Leg
Overall Height 98"
Platform Height 105"
Number of Legs 2
* This product's country of origin is subject to change

Compliance and Restrictions