Check Availability
  • GRAINGER APPROVED 

    Stainless Steel Slotted Spring Pin, 30mm L, Passivated Fastener Finish

  • Item # 5DE78
  • Mfr. Model # 5DE78
Stainless Steel Slotted Spring Pin, 30mm L, Passivated Fastener Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DE78
Mfr. Model # 5DE78
UNSPSC #31163201
Catalog Page 2152
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Spring Pin
System of Measurement Metric
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 302
Fastener Finish Passivated
Outside Dia. 6mm
Fastener Length 30mm
Standards UNS G10700 / G10740
Nominal Diameter M6
Length Tolerance +/-0.50mm
Wall Thickness 1.20mm
Chamfer Length Reference 1.20mm
Chamfer Length (Min.) 1.20mm
Actual Dia. (Min.-Max) 6.40-6.70mm
Fits Hole Dia. (Min.-Max.) 6.00-6.25mm
Double Shear Strength (Lbs.) 5854
Rockwell Hardness Work Hardened
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close