Check Availability
  • GRAINGER APPROVED 

    Stainless Steel Slotted Spring Pin, 16mm L, Passivated Fastener Finish

  • Item # 5DE34
  • Mfr. Model # 5DE34
Stainless Steel Slotted Spring Pin, 16mm L, Passivated Fastener Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DE34
Mfr. Model # 5DE34
UNSPSC #31163201
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Spring Pin
System of Measurement Metric
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 302
Fastener Finish Passivated
Outside Dia. 4mm
Fastener Length 16mm
Standards UNS G10700 / G10740
Nominal Diameter M4
Length Tolerance +/-0.50mm
Wall Thickness 0.80mm
Chamfer Length Reference 0.65mm
Chamfer Length (Min.) 0.65mm
Actual Dia. (Min.-Max) 4.40-4.60mm
Fits Hole Dia. (Min.-Max.) 4.00-4.20mm
Double Shear Strength (Lbs.) 2527
Rockwell Hardness Work Hardened
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close