Check Availability
  • GRAINGER APPROVED 

    Stainless Steel Slotted Spring Pin, 30mm L, Passivated Fastener Finish

  • Item # 5DE24
  • Mfr. Model # 5DE24
Stainless Steel Slotted Spring Pin, 30mm L, Passivated Fastener Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DE24
Mfr. Model # 5DE24
UNSPSC #31163201
Catalog Page 2152
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Spring Pin
System of Measurement Metric
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 302
Fastener Finish Passivated
Outside Dia. 3mm
Fastener Length 30mm
Standards UNS G10700 / G10740
Nominal Diameter M3
Length Tolerance +/-0.50mm
Wall Thickness 0.60mm
Chamfer Length Reference 0.50mm
Chamfer Length (Min.) 0.50mm
Actual Dia. (Min.-Max) 3.30-3.50mm
Fits Hole Dia. (Min.-Max.) 3.00-3.15mm
Double Shear Strength (Lbs.) 1421
Rockwell Hardness Work Hardened
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions