Check Availability
  • GRAINGER APPROVED 

    Stainless Steel Slotted Spring Pin, 4" L, Passivated Fastener Finish

  • Item # 5CA20
  • Mfr. Model # 5CA20
Stainless Steel Slotted Spring Pin, 4" L, Passivated Fastener Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CA20
Mfr. Model # 5CA20
UNSPSC #31163201
Catalog Page 2152
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Spring Pin
System of Measurement Inch
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 302
Fastener Finish Passivated
Outside Dia. 1/2"
Fastener Length 4"
Standards UNS G10700 / G10740
Nominal Diameter 1/2"
Length Tolerance +/-0.030"
Chamfer Diameter 0.485"
Wall Thickness 0.094"
Chamfer Length (Min.) 0.025"
Chamfer Length (Max.) 0.110"
Actual Dia. (Min.-Max) 0.513-0.524"
Fits Hole Dia. (Min.-Max.) 0.500-0.510"
Double Shear Strength (Lbs.) 15,800
Rockwell Hardness Work Hardened
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close